Deep Groove Radial Ball Bearing, Open, 40 mm Dia

  • Mfr # 2101070858

  • Zoro # G3789908


product price:  $18.99
/ea

Key Features

Bearing Type
Open with Snap Ring
System of Measurement
Metric
Bore Dia.
40mm
Type
Deep Groove
Outside Dia.
80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101070858
Zoro #
G3789908
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
40mm
Outside Dia.
80mm
Width
18mm
Bore Diameter
40 mm
Outer Ring Width
18 mm
Outside Diameter
80 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
System of Measurement
Metric
Type
Deep Groove
ABEC Rating
1
Closure
Open
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
7800
Industry Number
6208 NR
Lubrication
Light Oil Preservative
Seal Material
N/A Open
Includes Retaining Ring
Yes
Lubricant Material
Light Oil Preservative
Seal Type
None/Open

Description

Deep Groove Ball Bearing, 40mm Bore

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.