Osborn
1" Paint Brush, Wood Handle
Mfr # 0007302300
Zoro # G9565162
$20.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Bristle Material Ox Hair
- Basic Handle Material Wood
- Handle Material Wood
- Length 1-1/8"
- Brush Material Ox Hair, Wood
Explore More Products
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle, 1 0007111400
- OSBORN #1 Artist Paint Brush, Natural Bristle Bristle, Wood Handle 0007406800
- OSBORN #2 Round Marking Paint Brush, Wood Handle, 1 0007402100
- OSBORN 1" Chip Paint Brush, Plastic Handle 0008600200
- OSBORN #2/0 Artist Paint Brush, Natural Bristle Bristle, Wood Handle 0007406600
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle, 1 0007009100
- OSBORN 4" Chip Paint Brush, Plastic Handle 0008600700
- OSBORN #3 Round Marking Paint Brush, Wood Handle, 1 0007403200
- OSBORN 3/4" Flat Paint Brush, Wood Handle 0007404400
- WOOSTER ALPHA 2.5""ANG SASH BRUSH 4231-2 1/2
- PURDY PAINT BRSH ADJUTANT 2"" 144024420
- Osborn Paint Brushes