Osborn
Cam Follower 3.0000" Roller Dia, 1.7500" Roller Width, 2.5000" Stud Length, Flat
Mfr # CFE 3 SB
Zoro # G800970845
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 3 in
- Roller Width 1-3/4 in
- Stud Dia. 1-1/4 in
Explore More Products
- OSBORN Cam Follower 3.5000" Roller Dia, 2.0000" Roller Width, 1.3750" Stud Dia, 2.7500" Stud Length, Flat CF 3-1/2 SB
- OSBORN Cam Follower 3.2500" Roller Dia, 1.7500" Roller W, 1.2500" Stud Dia, 2.5000" Stud Length, Crowned CCF 3-1/4 S
- OSBORN Flanged Load Runner  4.50" Roller Dia, 2.00" Roller W, 5.4375" Flange Dia, 0.5930" Flange Thickness FLR-4 1/2
- OSBORN 5.0000" Roller Diameter, 2.7500" Roller Width, 2.8750" Overall Width, 1.7500" Bore, Sealed CYR 5 S
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove VYR-5
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock HR-2-1/2-XBC
- IKO Cam Follower, Metric, #CF8BUU CF8BUU
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed CR-1-XC
- MCGILL CF Series, Cam Follower, #CFH5/8S CFH5/8S
- SMITH BEARING Cam Follower, Standard Stud, Unsealed CR-1-7/8
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-30-S MYR-30-S
- Osborn Linear Bearings & Guides