Osborn
Crimped Wire Wheel Brush, 2", 0001103100
- Zoro #: G9556729
- Mfr #: 0001103100
Tap to zoom
Hover or click to zoom
$12.95
Must order in multiples of 12
- Mounting Type: Arbor Hole
- Max. RPM: 20,000
- Arbor Hole Size: 1/2"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $155.40
Osborn #0001103100 Specifications
- Zoro #: G9556729
- Mfr #: 0001103100
- Mounting Type: Arbor Hole
- Max. RPM: 20,000
- Arbor Hole Size: 1/2"
- Material: Steel
- Item: Crimped Wire Wheel Brush,2",0001103100
- Wire Dia.: 0.006"
- Brush Dia.: 2"
- Country of Origin (subject to change): United States
Description
Small Diameter Crimped Wire Wheel Brush; 2” Crimped Wire Wheel
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Osborn #0001103100
Explore more
- Osborn Crimped Wire Wheel Brush, 2", 0001103400 0001103400
- Osborn Crimped Wire Wheel Brush, 2", 0001103300 0001103300
- Osborn Crimped Wire Wheel Brush, 2", 0001103200 0001103200
- Osborn Stringer Bead Wheel Brush, 4", 0002636300 0002636300
- Osborn Crimped Wire Medium Face Wheel Brush, 10" 0002211200
- Osborn Crimped Wire Medium Face Wheel Brush, 8" 0002214800
- Osborn Crimped Wire Wide Face Wheel Brush, 8", Max. RPM: 4500 0002202600
- Hyde Wire Brush Ss 8.75"L 46833
- Weiler Wire Wheel 8"Coars Narro 36005
- Pferd 10" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. 81134
- Osborn Wire Wheel Brushes