Osborn
Medium Flexsweep Broom, 24"
Mfr # 0005231700
Zoro # G9568251
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- OSBORN Coarse Flexsweep Broom, 24" 0005232700
- OSBORN Floor Broom, 24" 0005231200
- OSBORN PRO Floor Broom, 24", 0008121200 0008121200
- OSBORN Medium Flexsweep Broom, 24" 0005232200
- OSBORN Economy Whisk Broom, 11" Oal 0007515000
- OSBORN Economy Street Broom, 16-7/16", 0008126000 0008126000
- OSBORN Bassine Whisk Broom 0005600300
- OSBORN PRO Floor Broom, 30", 0008123800 0008123800
- OSBORN Strip Broom, 18", 0005211400 0005211400
- KRAFT TOOL Heavy Duty Orange Sweeping Broom Hea, 16 CC264-01
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown 2PYV3
- Osborn Brooms