Osg

Straight Flute Hand Tap, Plug 4 Flutes


$16.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/2"-13
  • Shank Dia. 0.367"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Number of Flutes 4
See all product information