Osg
Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC
Mfr # 1170101
Zoro # G7581953
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes 1012300
- OSG Straight Flute Hand Tap, Plug, 3 1011000
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF 1051000
- OSG Straight Flute Hand Tap, Modified Bottoming, 3 12800300
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes 1171400
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC 2493303
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes 1013500
- OSG Straight Flute Hand Tap, Plug 3 Flutes 582
- OSG Straight Flute Hand Tap, Plug 3 Flutes 1160700
- GREENFIELD THREADING Straight Flute Hand Tap , M10X1.25 , Plug , Metric , 3 Flutes 313573
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes 15135
- Osg Taps