Ball End Mill, 0.60mm Dia, Carbide

OSG| Zoro #: G1501927| Mfr #: 3110660

$62.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: WXL
Item: Ball End Mill
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501927 Mfr #: 3110660
Finish: WXLItem: Ball End Mill
Number of Flutes: 2Grade: High Performance
Overall Length: 45.00mmShank Dia.: 4.00mm
List Number: 3790Cutting Direction: Right Hand
Length of Cut: 0.50mmHelix Angle: 30 Degrees
Neck Length: 6.00mmNeck Dia.: 0.55mm
Dimension Type: MetricSteel (P) Compatibility: Yes
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Milling Dia.: 0.60mmEnd Mill Style: Ball Nose
End Mill Application: FinishingEnd Mill Material: Carbide
End Mill Cutting Type: CenterCountry of Origin (subject to change): Japan

Description

End Mill, Long Neck/Rib Processing, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 0.6 mm, Shank Dia 4 mm, Length of Cut 0.5 mm, Overall Length 45 mm, Neck Dia 0.55 mm, Neck Length 6.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Copper Alloys, Cast Iron And Steel Hardened Up To 45 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews