Shop Alternate Products
This Product is Discontinued
Osg
End Mill, Carbide, WXS, 0.8mm, 2 FL, Ball End (Discontinued)
Mfr # 3050806
Zoro # G2171172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting