End Mill, Carbide, WXL, 0.8mm, 2 FL, Ball End

OSG| Zoro #: G2322941| Mfr #: 3110900

$81.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 4.00mm
Grade: High Performance
End Mill Style: Ball Nose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322941 Mfr #: 3110900
Shank Dia.: 4.00mmGrade: High Performance
End Mill Style: Ball NoseSteel (P) Compatibility: Yes
Neck Dia.: 0.75mmItem: Ball End Mill
Super Alloy (S) Compatibility: YesNeck Length: 10.00mm
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterDimension Type: Metric
Helix Angle: 30 DegreesHardened (H) Compatibility: Yes
Single End/Double End: Single EndOverall Length: 45.00mm
End Mill Application: FinishingCutting Direction: Right Hand
Number of Flutes: 2End Mill Material: Carbide
Milling Dia.: 0.80mmList Number: 3790
Non Ferrous (N) Compatibility: YesLength of Cut: 0.60mm
Finish: WXLCountry of Origin (subject to change): Japan

Description

End Mill, Long Neck/Rib Processing, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 0.8 mm, Shank Dia 4 mm, Length of Cut 0.6 mm, Overall Length 45 mm, Neck Dia 0.75 mm, Neck Length 10.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Copper Alloys, Cast Iron And Steel Hardened Up To 45 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews