Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ball End Mill, 1-1/2" L, 1/8" Shank dia.

  • Zoro #: G0605987
  • Mfr #: 422-0312-BN11
$37.04 19% off
$30.00
  • Milling Dia.: 1/32 in
  • Overall Length: 1-1/2 in
  • Single End/Double End: Double End
See full product details
Orders over $75 ship free.

Osg #422-0312-BN11 Specifications

  • Zoro #: G0605987
  • Mfr #: 422-0312-BN11
Milling Dia.: 1/32 in Overall Length: 1-1/2 in
Single End/Double End: Double End Milling Diameter: 1/32"
Number of Flutes: 2 Shank Type: Straight
Cast Iron (K) Compatibility: Yes Helix Angle: 30 Degrees
End Mill Cutting Type: Center Cutting Stainless (M) Compatibility: Yes
End Mill Style: Ball Nose Hardened (H) Compatibility: Yes
List Number: 422BN Finish: TiAlN
Shank Dia.: 1/8 in Grade: Micro Grain
End Mill Application: Finishing Cutting Direction: Right Hand
End Mill Material: Carbide Steel (P) Compatibility: Yes
Corner Radius: 1/64" Super Alloy (S) Compatibility: No
Length of Cut: 3 in Item: Ball End Mill
Non Ferrous (N) Compatibility: Yes Dimension Type: Fractional Inch
Neck Length: Not Applicable Finish - Machining: TiAlN
Chip-Breaker: No Primary Material Application ISO Code: H, K, M, N, P
Primary Material Application: Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel,Tool and Die Steel Drilling Tool Configuration: Individual
Shank Type - Machining: Weldon Flat Material Grade - Machining: Micrograin
Material - Machining: Carbide Measurement System: Fractional Inch
Coolant Fed: Non-Coolant Through Shop By: Limited-Time Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball End Mill, 1/32 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Reviews of Osg #422-0312-BN11