Ball End Mill, 1" Dia, Carbide

OSG| Zoro #: G2140022| Mfr #: 404-1000-BN

$212.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Item: Ball End Mill
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140022 Mfr #: 404-1000-BN
Finish: BrightItem: Ball End Mill
Number of Flutes: 4Grade: General Purpose
Overall Length: 4"Shank Dia.: 1"
List Number: 404BNCutting Direction: Right Hand
Length of Cut: 1-1/2"Helix Angle: 30 Degrees
Dimension Type: Fractional InchSteel (P) Compatibility: Yes
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: YesSuper Alloy (S) Compatibility: No
Hardened (H) Compatibility: YesSingle End/Double End: Single End
End Mill Style: Ball NoseEnd Mill Application: Finishing
End Mill Material: CarbideEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 1/2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews