Ball End Mill, 1.00mm Dia, Carbide

OSG| Zoro #: G1745545| Mfr #: 3051006

$60.55 /ea

This item ships free. DetailsStandard ground shipping
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 4590
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1745545 Mfr #: 3051006
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 4590Dimension Type: Metric
Super Alloy (S) Compatibility: NoNeck Dia.: 0.95mm
Neck Length: 6.00mmNon Ferrous (N) Compatibility: No
Number of Flutes: 2End Mill Material: Carbide
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Item: Ball End MillGrade: High Performance
Steel (P) Compatibility: YesOverall Length: 45.00mm
Finish: WXSLength of Cut: 0.80mm
Cutting Direction: Right HandEnd Mill Style: Ball Nose
Milling Dia.: 1.00mmSingle End/Double End: Single End
Shank Dia.: 4.00mmCountry of Origin (subject to change): Japan

Product Description

End Mill, Long Neck/Rib Processing/Stub Cut, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 1.0 mm, Shank Dia 4 mm, Length of Cut 0.8 mm, Overall Length 45 mm, Neck Dia 0.95 mm, Neck Length 6.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 60 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews