End Mill, Carbide, WXL, 1/16, 2FL, Ball End

OSG| Zoro #: G1174092| Mfr #: 36900711

$68.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 3690
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174092 Mfr #: 36900711
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 3690Dimension Type: Fractional Inch
Super Alloy (S) Compatibility: YesNeck Dia.: 1/16"
Neck Length: 5/8"Non Ferrous (N) Compatibility: Yes
Number of Flutes: 2End Mill Material: Carbide
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Item: Ball End MillGrade: High Performance
Steel (P) Compatibility: YesOverall Length: 2-1/2"
Finish: WXLLength of Cut: 1/16"
Cutting Direction: Right HandEnd Mill Style: Ball Nose
Milling Dia.: 1/16"Single End/Double End: Single End
Shank Dia.: 1/4"Country of Origin (subject to change): Japan

Description

End Mill, Long Neck, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 1/16 In, Shank Dia 1/4 In, Length of Cut 1/16 In, Overall Length 2 1/2 In, Neck Dia 1/16 In, Neck Length 5/8 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 55 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews