THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Carbide, 1/16, 4 FL, SGL Ball End

OSG| Zoro #: G0678097| Mfr #: 404-0625-BN

$9.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678097 Mfr #: 404-0625-BN
Overall Length: 1-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
Milling Dia.: 1/16"End Mill Material: Carbide
Hardened (H) Compatibility: YesFinish: Bright
Shank Dia.: 1/8"Stainless (M) Compatibility: Yes
Item: Ball End MillSuper Alloy (S) Compatibility: No
End Mill Style: Ball NoseEnd Mill Application: Finishing
End Mill Cutting Type: CenterGrade: General Purpose
Single End/Double End: Single EndDimension Type: Fractional Inch
Helix Angle: 30 DegreesSteel (P) Compatibility: Yes
List Number: 404BNLength of Cut: 3/16"
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/16 In, Shank Dia 1/8 In, Length of Cut 3/16 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews