LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball

OSG| Zoro #: G0508471| Mfr #: 404-0625-BN11

$12.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508471 Mfr #: 404-0625-BN11
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 404BNEnd Mill Style: Ball Nose
Single End/Double End: Single EndMilling Dia.: 1/16"
Length of Cut: 3/16"Item: Ball End Mill
Finish: TiALNCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Material: Carbide
Super Alloy (S) Compatibility: NoGrade: General Purpose
Non Ferrous (N) Compatibility: YesHelix Angle: 30 Degrees
Overall Length: 1-1/2"End Mill Application: Finishing
Number of Flutes: 4Shank Dia.: 1/8"
Cutting Direction: Right HandCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/16 In, Shank Dia 1/8 In, Length of Cut 3/16 In, Overall Length 1-1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews