WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ball End Mill, 1/2" Dia, Carbide

OSG| Zoro #: G2066906| Mfr #: 402-5000-BN11

$69.28 /ea

This item ships free. DetailsStandard ground shipping
Details:
Shank Dia.: 1/2"
Grade: General Purpose
End Mill Style: Ball Nose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2066906 Mfr #: 402-5000-BN11
Shank Dia.: 1/2"Grade: General Purpose
End Mill Style: Ball NoseSteel (P) Compatibility: Yes
Item: Ball End MillSuper Alloy (S) Compatibility: No
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterDimension Type: Fractional Inch
Helix Angle: 30 DegreesHardened (H) Compatibility: Yes
Single End/Double End: Single EndOverall Length: 3"
End Mill Application: FinishingCutting Direction: Right Hand
Number of Flutes: 2End Mill Material: Carbide
Milling Dia.: 1/2"List Number: 402BN
Non Ferrous (N) Compatibility: YesLength of Cut: 1"
Finish: TiALNCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews