LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Carbide, 1/2, 4 FL, SGL Ball End

OSG| Zoro #: G1724956| Mfr #: 404-5000-BN

$90.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/2"
Grade: General Purpose
End Mill Style: Ball Nose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724956 Mfr #: 404-5000-BN
Shank Dia.: 1/2"Grade: General Purpose
End Mill Style: Ball NoseSteel (P) Compatibility: Yes
Item: Ball End MillSuper Alloy (S) Compatibility: No
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterDimension Type: Fractional Inch
Helix Angle: 30 DegreesHardened (H) Compatibility: Yes
Single End/Double End: Single EndOverall Length: 3"
End Mill Application: FinishingCutting Direction: Right Hand
Number of Flutes: 4End Mill Material: Carbide
Milling Dia.: 1/2"List Number: 404BN
Non Ferrous (N) Compatibility: YesLength of Cut: 1"
Finish: BrightCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews