End Mill, Carbide, WXL, 1/32, 2FL, Ball End

OSG| Zoro #: G2257622| Mfr #: 36900411

$61.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 1/4"
Milling Dia.: 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257622 Mfr #: 36900411
Cutting Direction: Right HandShank Dia.: 1/4"
Milling Dia.: 1/32"Neck Dia.: 1/32"
Stainless (M) Compatibility: YesDimension Type: Fractional Inch
Helix Angle: 30 DegreesNeck Length: 5/16"
List Number: 3690Single End/Double End: Single End
Overall Length: 2-1/2"End Mill Material: Carbide
Number of Flutes: 2Item: Ball End Mill
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Application: FinishingEnd Mill Style: Ball Nose
Hardened (H) Compatibility: YesGrade: High Performance
Finish: WXLLength of Cut: 1/32"
Steel (P) Compatibility: YesCountry of Origin (subject to change): Japan

Description

End Mill, Long Neck, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 1/32 In, Shank Dia 1/4 In, Length of Cut 1/32 In, Overall Length 2 1/2 In, Neck Dia 1/32 In, Neck Length 5/16 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 55 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews