BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Carbide, 1/4, 2 FL, SGL Ball End

OSG| Zoro #: G0995723| Mfr #: 402-2500-BN

$23.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes
Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995723 Mfr #: 402-2500-BN
Hardened (H) Compatibility: YesSteel (P) Compatibility: Yes
Dimension Type: Fractional InchStainless (M) Compatibility: Yes
List Number: 402BNEnd Mill Style: Ball Nose
Single End/Double End: Single EndMilling Dia.: 1/4"
Length of Cut: 3/4"Item: Ball End Mill
Finish: BrightCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Material: Carbide
Super Alloy (S) Compatibility: NoGrade: General Purpose
Non Ferrous (N) Compatibility: YesHelix Angle: 30 Degrees
Overall Length: 2-1/2"End Mill Application: Finishing
Number of Flutes: 2Shank Dia.: 1/4"
Cutting Direction: Right HandCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2-1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews