Ball End Mill, 1/4" Dia, Carbide

OSG| Zoro #: G1868876| Mfr #: 404-2500-BN

$25.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
End Mill Application: Finishing
Grade: General Purpose
End Mill Style: Ball Nose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1868876 Mfr #: 404-2500-BN
End Mill Application: FinishingGrade: General Purpose
End Mill Style: Ball NoseShank Dia.: 1/4"
Number of Flutes: 4Cutting Direction: Right Hand
Hardened (H) Compatibility: YesOverall Length: 2-1/2"
Steel (P) Compatibility: YesCast Iron (K) Compatibility: Yes
Helix Angle: 30 DegreesEnd Mill Cutting Type: Center
Super Alloy (S) Compatibility: NoSingle End/Double End: Single End
End Mill Material: CarbideList Number: 404BN
Item: Ball End MillDimension Type: Fractional Inch
Stainless (M) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Length of Cut: 3/4"Finish: Bright
Milling Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews