BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Carbide, WXL, 1.5mm, 2 FL, Ball End

OSG| Zoro #: G1693797| Mfr #: 3111580

$59.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 3790
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693797 Mfr #: 3111580
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 3790Dimension Type: Metric
Super Alloy (S) Compatibility: YesNeck Dia.: 1.45mm
Neck Length: 8.00mmNon Ferrous (N) Compatibility: Yes
Number of Flutes: 2End Mill Material: Carbide
Hardened (H) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Item: Ball End MillGrade: High Performance
Steel (P) Compatibility: YesOverall Length: 45.00mm
Finish: WXLLength of Cut: 1.20mm
Cutting Direction: Right HandEnd Mill Style: Ball Nose
Milling Dia.: 1.50mmSingle End/Double End: Single End
Shank Dia.: 4.00mmCountry of Origin (subject to change): Japan

Description

End Mill, Long Neck/Rib Processing, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 1.5 mm, Shank Dia 4 mm, Length of Cut 1.2 mm, Overall Length 45 mm, Neck Dia 1.45 mm, Neck Length 8.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Copper Alloys, Cast Iron And Steel Hardened Up To 45 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews