Ball End Mill, 1/64" Dia, Carbide

OSG| Zoro #: G2018371| Mfr #: 36900111

$78.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: WXL
Item: Ball End Mill
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018371 Mfr #: 36900111
Finish: WXLItem: Ball End Mill
Number of Flutes: 2Grade: High Performance
Overall Length: 2-1/2"Shank Dia.: 1/8"
List Number: 3690Cutting Direction: Right Hand
Length of Cut: 1/64"Helix Angle: 30 Degrees
Neck Length: 3/64"Neck Dia.: 1/64"
Dimension Type: Fractional InchSteel (P) Compatibility: Yes
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Milling Dia.: 1/64"End Mill Style: Ball Nose
End Mill Application: FinishingEnd Mill Material: Carbide
End Mill Cutting Type: CenterCountry of Origin (subject to change): Japan

Description

End Mill, Long Neck, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 1/64 In, Shank Dia 1/8 In, Length of Cut 1/64 In, Overall Length 2 1/2 In, Neck Dia 1/64 In, Neck Length 3/64 In, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 55 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews