Ball End Mill, 3.00mm Dia, Carbide

OSG| Zoro #: G2434056| Mfr #: 3053030

$85.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: WXS
Item: Ball End Mill
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434056 Mfr #: 3053030
Finish: WXSItem: Ball End Mill
Number of Flutes: 2Grade: High Performance
Overall Length: 70.00mmShank Dia.: 6.00mm
List Number: 4590Cutting Direction: Right Hand
Length of Cut: 2.40mmHelix Angle: 30 Degrees
Neck Length: 30.00mmNeck Dia.: 2.85mm
Dimension Type: MetricSteel (P) Compatibility: Yes
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: NoSuper Alloy (S) Compatibility: No
Hardened (H) Compatibility: YesSingle End/Double End: Single End
Milling Dia.: 3.00mmEnd Mill Style: Ball Nose
End Mill Application: FinishingEnd Mill Material: Carbide
End Mill Cutting Type: CenterCountry of Origin (subject to change): Japan

Description

End Mill, Long Neck/Rib Processing/Stub Cut, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 3.0 mm, Shank Dia 6 mm, Length of Cut 2.4 mm, Overall Length 70 mm, Neck Dia 2.85 mm, Neck Length 30.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron And Steel Hardened Up To 60 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews