End Mill, Carbide, EXO, 3.0mm, 2 FL, Ball End

OSG| Zoro #: G1830753| Mfr #: 91100311

$100.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 9110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830753 Mfr #: 91100311
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 9110Milling Dia.: 3.00mm
Dimension Type: MetricSuper Alloy (S) Compatibility: Yes
Item: Ball End MillNon Ferrous (N) Compatibility: Yes
Number of Flutes: 2End Mill Material: Carbide
Hardened (H) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Application: FinishingGrade: High Performance
Steel (P) Compatibility: YesOverall Length: 50.00mm
Finish: EXOCast Iron (K) Compatibility: Yes
Length of Cut: 4.50mmCutting Direction: Right Hand
End Mill Style: Ball NoseSingle End/Double End: Single End
Shank Dia.: 6.00mmCountry of Origin (subject to change): Japan

Description

End Mill, Stub Cut, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, EXO(R) Finish, Dia 3.0 mm, Shank Dia 6 mm, Length of Cut 4.5 mm, Overall Length 50 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 60 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews