Ball End Mill, 3/64" Dia, Carbide

OSG| Zoro #: G1684042| Mfr #: 404-0469-BN

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 404BN
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1684042 Mfr #: 404-0469-BN
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 404BNMilling Dia.: 3/64"
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: No
Item: Ball End MillNon Ferrous (N) Compatibility: Yes
Number of Flutes: 4End Mill Material: Carbide
Hardened (H) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Application: FinishingGrade: General Purpose
Steel (P) Compatibility: YesOverall Length: 1-1/2"
Finish: BrightCast Iron (K) Compatibility: Yes
Length of Cut: 9/64"Cutting Direction: Right Hand
End Mill Style: Ball NoseSingle End/Double End: Single End
Shank Dia.: 1/8"Country of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/64 In, Shank Dia 1/8 In, Length of Cut 9/64 In, Overall Length 1 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews