Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Carbide, TiAlN, 3/64, 4 FL, Ball

OSG| Zoro #: G2018353| Mfr #: 404-0469-BN11

$12.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018353 Mfr #: 404-0469-BN11
Overall Length: 1-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 4
Milling Dia.: 3/64"End Mill Material: Carbide
Hardened (H) Compatibility: YesFinish: TiALN
Shank Dia.: 1/8"Stainless (M) Compatibility: Yes
Dimension Type: Fractional InchSuper Alloy (S) Compatibility: No
End Mill Style: Ball NoseEnd Mill Application: Finishing
End Mill Cutting Type: CenterGrade: General Purpose
Single End/Double End: Single EndHelix Angle: 30 Degrees
Steel (P) Compatibility: YesList Number: 404BN
Length of Cut: 9/64"Cast Iron (K) Compatibility: Yes
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 3/64 In, Shank Dia 1/8 In, Length of Cut 9/64 In, Overall Length 1-1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews