End Mill, Carbide, 3/8, 2 FL, SGL Ball End

OSG| Zoro #: G0607363| Mfr #: 402-3750-BN

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607363 Mfr #: 402-3750-BN
Overall Length: 2-1/2"Cutting Direction: Right Hand
Non Ferrous (N) Compatibility: YesNumber of Flutes: 2
Milling Dia.: 3/8"End Mill Material: Carbide
Hardened (H) Compatibility: YesFinish: Bright
Shank Dia.: 3/8"Stainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoEnd Mill Style: Ball Nose
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Steel (P) Compatibility: YesList Number: 402BN
Length of Cut: 1"Cast Iron (K) Compatibility: Yes
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, Bright Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2-1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews