End Mill, Carbide, WXS, 4.0mm, 2 FL, Ball End

OSG| Zoro #: G1111144| Mfr #: 3041441

$104.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Neck Length: 8.00mm
Overall Length: 60.00mm
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111144 Mfr #: 3041441
Neck Length: 8.00mmOverall Length: 60.00mm
Cutting Direction: Right HandNon Ferrous (N) Compatibility: No
Number of Flutes: 2Milling Dia.: 4.00mm
End Mill Material: CarbideHardened (H) Compatibility: Yes
Finish: WXSShank Dia.: 4.00mm
Stainless (M) Compatibility: YesDimension Type: Metric
Neck Dia.: 3.85mmSuper Alloy (S) Compatibility: No
End Mill Style: Ball NoseEnd Mill Application: Finishing
End Mill Cutting Type: CenterGrade: High Performance
Single End/Double End: Single EndHelix Angle: 30 Degrees
Steel (P) Compatibility: YesList Number: 4510
Length of Cut: 4.00mmCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Japan

Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 4.0 mm, Shank Dia 4 mm, Length of Cut 4.0 mm, Overall Length 60 mm, Neck Dia 3.85 mm, Neck Length 8.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 65 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews