End Mill, Carbide, WXL, 5.0mm, 2 FL, Ball End

OSG| Zoro #: G0282746| Mfr #: 3125125

$125.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Neck Length: 25.00mm
Overall Length: 70.00mm
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282746 Mfr #: 3125125
Neck Length: 25.00mmOverall Length: 70.00mm
Cutting Direction: Right HandNon Ferrous (N) Compatibility: Yes
Number of Flutes: 2Milling Dia.: 5.00mm
End Mill Material: CarbideHardened (H) Compatibility: Yes
Finish: WXLShank Dia.: 6.00mm
Stainless (M) Compatibility: YesDimension Type: Metric
Neck Dia.: 4.85mmSuper Alloy (S) Compatibility: Yes
End Mill Style: Ball NoseEnd Mill Application: Finishing
End Mill Cutting Type: CenterGrade: High Performance
Single End/Double End: Single EndHelix Angle: 30 Degrees
Steel (P) Compatibility: YesList Number: 3790
Length of Cut: 4.00mmCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Japan

Description

End Mill, Long Neck/Rib Processing, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXL(R) Finish, Dia 5.0 mm, Shank Dia 6 mm, Length of Cut 4.0 mm, Overall Length 70 mm, Neck Dia 4.85 mm, Neck Length 25.0 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Aluminum And Copper Alloys, Cast Iron And Steel Hardened Up To 45 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews