WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ball End Mill, 5/16" Dia, Carbide

OSG| Zoro #: G1350553| Mfr #: 404-3125-BN11

$26.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Shank Dia.: 5/16"
Grade: General Purpose
End Mill Style: Ball Nose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1350553 Mfr #: 404-3125-BN11
Shank Dia.: 5/16"Grade: General Purpose
End Mill Style: Ball NoseSteel (P) Compatibility: Yes
Item: Ball End MillSuper Alloy (S) Compatibility: No
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: Yes
End Mill Cutting Type: CenterDimension Type: Fractional Inch
Helix Angle: 30 DegreesHardened (H) Compatibility: Yes
Single End/Double End: Single EndOverall Length: 2-1/2"
End Mill Application: FinishingCutting Direction: Right Hand
Number of Flutes: 4End Mill Material: Carbide
Milling Dia.: 5/16"List Number: 404BN
Non Ferrous (N) Compatibility: YesLength of Cut: 13/16"
Finish: TiALNCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, TiAlN Finish, Dia 5/16 In, Shank Dia 5/16 In, Length of Cut 13/16 In, Overall Length 2-1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Aluminum, Carbon And Tool Steel, Cast Iron And 300 Or 400 Series Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews