End Mill, Carbide, WXS, 8.0mm, 2 FL, Ball End

OSG| Zoro #: G2228843| Mfr #: 3041480

$162.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Helix Angle: 30 Degrees
Stainless (M) Compatibility: Yes
List Number: 4510
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228843 Mfr #: 3041480
Helix Angle: 30 DegreesStainless (M) Compatibility: Yes
List Number: 4510Milling Dia.: 8.00mm
Dimension Type: MetricSuper Alloy (S) Compatibility: No
Item: Ball End MillNon Ferrous (N) Compatibility: No
Number of Flutes: 2End Mill Material: Carbide
Hardened (H) Compatibility: YesEnd Mill Cutting Type: Center
End Mill Application: FinishingGrade: High Performance
Steel (P) Compatibility: YesOverall Length: 100.00mm
Finish: WXSCast Iron (K) Compatibility: Yes
Length of Cut: 12.00mmCutting Direction: Right Hand
End Mill Style: Ball NoseSingle End/Double End: Single End
Shank Dia.: 8.00mmCountry of Origin (subject to change): Japan

Description

End Mill, Standard, High Performance, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Carbide, WXS(R) Finish, Dia 8.0 mm, Shank Dia 8 mm, Length of Cut 12.0 mm, Overall Length 100 mm, Rhc 30 Deg, Rhh 30 Deg, For Alloy, Carbon And Tool Steel, Cast Iron, Stainless Steel And Steel Hardened Up To 65 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews