Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ball End Mill, 90.00mm L, 6.00mm Shank dia

  • Zoro #: G0626059
  • Mfr #: 45300001
$117.14
  • Corner Radius: 3.00mm
  • Helix Angle: 30 Degrees
  • Non Ferrous (N) Compatibility: No
See full product details
This item ships free.

Osg #45300001 Specifications

  • Zoro #: G0626059
  • Mfr #: 45300001
Corner Radius: 3.00mm Helix Angle: 30 Degrees
Non Ferrous (N) Compatibility: No Shank Type: Straight
Cutting Direction: Right Hand Finish: WXS
Hardened (H) Compatibility: Yes End Mill Style: Ball Nose
Grade: Micro Grain Single End/Double End: Single End
Dimension Type: Metric Shank Dia.: 6.00 mm
Stainless (M) Compatibility: Yes Super Alloy (S) Compatibility: No
Length of Cut: 12.00 mm End Mill Material: Carbide
End Mill Cutting Type: Center Cutting Milling Diameter: 6.00mm
End Mill Application: Finishing Cast Iron (K) Compatibility: Yes
Overall Length: 90.00 mm Item: Ball End Mill
Number of Flutes: 4 List Number: 4530
Milling Dia.: 6.00 mm Steel (P) Compatibility: Yes
Neck Length: Not Applicable Material - Machining: Carbide
Coolant Fed: Non-Coolant Through Finish - Machining: WXS
Material Grade - Machining: Micrograin Measurement System: Metric
Drilling Tool Configuration: Individual Shank Type - Machining: Weldon Flat
Chip-Breaker: No Primary Material Application: Cast Iron, Hardened Steel, Steel,Tool and Die Steel
Primary Material Application ISO Code: H, K, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Ball End Mill, 6.00 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Reviews of Osg #45300001