Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 101.00mm L, 9mm Shank dia.

  • Zoro #: G0623660
  • Mfr #: 8690850
$119.03
  • Depth:Dia. Ratio: 3xD
  • Flute Length: 43.00 mm
  • Decimal Equivalent: 0.3346
See full product details
This item ships free.

Osg #8690850 Specifications

  • Zoro #: G0623660
  • Mfr #: 8690850
Depth:Dia. Ratio: 3xD Flute Length: 43.00 mm
Decimal Equivalent: 0.3346 Item: Screw Machine Drill Bit
Grade: High Performance Drill Bit Dimension Type: Metric
Number of Flutes: 2 Drill Bit Point Angle: 140 Degrees
Overall Length: 101.00 mm Drill Bit Material: Solid Carbide
Point Type: X Thinning Drill Bit Size: 8.50 mm
Flute Type: Spiral Cutting Direction: Right Hand
Shank Dia.: 9.00 mm Coolant Through: Yes
Shank Type: Straight Drill Bit Finish: EgiAs
List Number: 6500 Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel Measurement System: Metric
Finish - Machining: EgiAs Shank Type - Machining: Straight
Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel Drill Length Class: Screw Machine Length
Material Grade - Machining: High Performance Material - Machining: Carbide
Primary Material Application ISO Code: H, K, P, S Number of Coolant Holes: 2
Sheeter Drill: No Secondary Material Application ISO Code: M, N, S
Maximum Drilling Depth: 43.00 mm Drill Diameter Tolerance: +0.000/-0.022mm
Shank Length: 58.00 mm Drill Bit Point Type: X Thinning Point
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3346

Reviews of Osg #8690850