Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 101mm L, 10.00mm Shank dia.

  • Zoro #: G0623609
  • Mfr #: 650033011
$119.03
  • Depth x Dia. Ratio: 3xD
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
  • Item: Screw Machine Drill Bit
See full product details
This item ships free.

Osg #650033011 Specifications

  • Zoro #: G0623609
  • Mfr #: 650033011
Depth x Dia. Ratio: 3xD Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Item: Screw Machine Drill Bit Decimal Equivalent: 0.3320
Point Type: X Thinning Drill Bit Size: Q
Shank Dia.: 10.00 mm Drill Bit Point Angle: 140 Degrees
Flute Type: Spiral List Number: 6500
Shank Type: Straight Overall Length: 101.00 mm
Number of Flutes: 2 Drill Bit Finish: EgiAs
Grade: High Performance Drill Bit Material: Solid Carbide
Drill Bit Dimension Type: Letter Depth:Dia. Ratio: 3xD
Cutting Direction: Right Hand Coolant Through: Yes
Flute Length: 43.00 mm Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel Number of Coolant Holes: 2
Secondary Material Application ISO Code: M, N, S Measurement System: Letter
Material - Machining: Carbide Drill Length Class: Screw Machine Length
Finish - Machining: EgiAs Primary Material Application ISO Code: H, K, P, S
Material Grade - Machining: High Performance Drill Bit Point Type: X Thinning Point
Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel Shank Type - Machining: Straight
Shank Length: 58.00 mm Sheeter Drill: No
Maximum Drilling Depth: 43.00 mm Drill Diameter Tolerance: +0.000/-0.022mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320

Reviews of Osg #650033011