Carbide Drill, 102mm L, 12.00mm Shank dia.
- Zoro #: G0596290
- Mfr #: 8671030
$109.32
- Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
- List Number: 6300
- Decimal Equivalent: 0.4055
Osg #8671030 Specifications
| |
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC | List Number: 6300 |
Decimal Equivalent: 0.4055 | Coolant Through: No |
Drill Bit Size: 10.30 mm | Grade: High Performance |
Overall Length: 102.00 mm | Point Type: R Thinning |
Number of Flutes: 2 | Drill Bit Point Angle: 140 Degrees |
Drill Bit Dimension Type: Metric | Depth:Dia. Ratio: 3xD |
Shank Dia.: 12.00 mm | Item: Screw Machine Drill Bit |
Drill Bit Material: Solid Carbide | Flute Length: 55.00 mm |
Shank Type: Straight | Cutting Direction: Right Hand |
Flute Type: Spiral | Drill Bit Finish: EgiAs |
Depth x Dia. Ratio: 3xD | Coolant Fed: Non-Coolant Through |
Series: A-Drill | Material - Machining: Carbide |
Country of Origin (subject to change): Japan |
Description
Screw Machine Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4055