Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 102mm L, 12.00mm Shank dia.

  • Zoro #: G0604270
  • Mfr #: 8671160
$127.80
  • List Number: 6300
  • Coolant Through: No
  • Drill Bit Finish: EgiAs
See full product details
This item ships free.

Osg #8671160 Specifications

  • Zoro #: G0604270
  • Mfr #: 8671160
List Number: 6300 Coolant Through: No
Drill Bit Finish: EgiAs Number of Flutes: 2
Flute Length: 55.00 mm Drill Bit Material: Solid Carbide
Overall Length: 102.00 mm Shank Dia.: 12.00 mm
Depth:Dia. Ratio: 3xD Grade: High Performance
Item: Screw Machine Drill Bit Drill Bit Size: 11.60 mm
Decimal Equivalent: 0.4567 Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Point Type: R Thinning Shank Type: Straight
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 Degrees Flute Type: Spiral
Depth x Dia. Ratio: 3xD Series: A-Drill
Coolant Fed: Non-Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 11.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4567

Reviews of Osg #8671160