Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 102mm L, 12.00mm Shank dia.

  • Zoro #: G0609478
  • Mfr #: 8671200
$127.80
  • Shank Type: Straight
  • Depth:Dia. Ratio: 3xD
  • Drill Bit Point Angle: 140 Degrees
See full product details
This item ships free.

Osg #8671200 Specifications

  • Zoro #: G0609478
  • Mfr #: 8671200
Shank Type: Straight Depth:Dia. Ratio: 3xD
Drill Bit Point Angle: 140 Degrees Coolant Through: No
List Number: 6300 Drill Bit Dimension Type: Metric
Grade: High Performance Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Drill Bit Material: Solid Carbide Number of Flutes: 2
Overall Length: 102.00 mm Shank Dia.: 12.00 mm
Drill Bit Finish: EgiAs Decimal Equivalent: 0.4724
Cutting Direction: Right Hand Item: Screw Machine Drill Bit
Flute Type: Spiral Flute Length: 55.00 mm
Drill Bit Size: 12.00 mm Point Type: R Thinning
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Finish - Machining: EgiAs Secondary Material Application: Aluminum, Hardened Steel
Drill Length Class: Screw Machine Length Drill Bit Point Type: R Thinning Point
Shank Type - Machining: Straight Drill Diameter Tolerance: +0.000/-0.027mm
Sheeter Drill: No Secondary Material Application ISO Code: H, N
Primary Material Application ISO Code: H, K, P Measurement System: Metric
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Shank Length: 47.00 mm
Maximum Drilling Depth: 55.00 mm Material Grade - Machining: High Performance
Material - Machining: Carbide Web Thinning: R-Thinned
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724

Reviews of Osg #8671200