Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 102mm L, 12.70mm Shank dia.

  • Zoro #: G0604289
  • Mfr #: 630045211
$127.80
  • List Number: 6300
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: EgiAs
See full product details
This item ships free.

Osg #630045211 Specifications

  • Zoro #: G0604289
  • Mfr #: 630045211
List Number: 6300 Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: EgiAs Grade: High Performance
Number of Flutes: 2 Depth:Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Shank Dia.: 12.70 mm
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC Cutting Direction: Right Hand
Overall Length: 102.00 mm Drill Bit Point Angle: 140 Degrees
Coolant Through: No Decimal Equivalent: 0.4531
Shank Type: Straight Flute Length: 55.00 mm
Point Type: R Thinning Drill Bit Size: 29/64 in
Flute Type: Spiral Drill Bit Material: Solid Carbide
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Non-Coolant Through Series: A-Drill
Measurement System: Fractional Inch Drill Bit Point Type: R Thinning Point
Material Grade - Machining: High Performance Finish - Machining: EgiAs
Drill Diameter Tolerance: +0.000/-0.027mm Sheeter Drill: No
Maximum Drilling Depth: 55.00 mm Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining: Carbide Shank Length: 47.00 mm
Secondary Material Application: Aluminum, Hardened Steel Drill Length Class: Screw Machine Length
Primary Material Application ISO Code: H, K, P Shank Type - Machining: Straight
Web Thinning: R-Thinned Secondary Material Application ISO Code: H, N
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Reviews of Osg #630045211