Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 106mm L, 10.00mm Shank dia.

  • Zoro #: G0615163
  • Mfr #: 8691000
$141.45
  • Decimal Equivalent: 0.3937
  • Grade: High Performance
  • Shank Type: Straight
See full product details
This item ships free.

Osg #8691000 Specifications

  • Zoro #: G0615163
  • Mfr #: 8691000
Decimal Equivalent: 0.3937 Grade: High Performance
Shank Type: Straight List Number: 6500
Drill Bit Dimension Type: Metric Coolant Through: Yes
Overall Length: 106.00 mm Flute Length: 50.00 mm
Drill Bit Material: Solid Carbide Shank Dia.: 10.00 mm
Drill Bit Size: 10.00 mm Drill Bit Point Angle: 140 Degrees
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Item: Screw Machine Drill Bit
Drill Bit Finish: EgiAs Number of Flutes: 2
Flute Type: Spiral Depth:Dia. Ratio: 3xD
Cutting Direction: Right Hand Point Type: X Thinning
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Coolant Through Series: A-Drill
Shank Length: 56.00 mm Number of Coolant Holes: 3
Finish - Machining: EgiAs Measurement System: Metric
Primary Material Application: Hardened Steel, Steel, Titanium, Tool and Die Steel Secondary Material Application: Aluminum, Inconel, Stainless Steel
Drill Length Class: Screw Machine Length Secondary Material Application ISO Code: M, N, S
Material Grade - Machining: High Performance Primary Material Application ISO Code: P, H, 4.3
Drill Diameter Tolerance: +0.000/-0.022mm Shank Type - Machining: Straight
Drill Bit Point Type: X Thinning Point Maximum Drilling Depth: 50.00 mm
Material - Machining: Carbide Sheeter Drill: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3937

Reviews of Osg #8691000