Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 106mm L, 9.50mm Shank dia.

  • Zoro #: G0623502
  • Mfr #: 650035811
$130.31
  • Drill Bit Dimension Type: Fractional Inch
  • Shank Dia.: 9.50 mm
  • Drill Bit Finish: EgiAs
See full product details
This item ships free.

Osg #650035811 Specifications

  • Zoro #: G0623502
  • Mfr #: 650035811
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 9.50 mm
Drill Bit Finish: EgiAs Point Type: X Thinning
Depth:Dia. Ratio: 3xD Drill Bit Size: 23/64 in
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Drill Bit Material: Solid Carbide
Overall Length: 106.00 mm Drill Bit Point Angle: 140 Degrees
Flute Length: 46.00 mm Flute Type: Spiral
Grade: High Performance List Number: 6500
Shank Type: Straight Decimal Equivalent: 0.3594
Number of Flutes: 2 Cutting Direction: Right Hand
Item: Screw Machine Drill Bit Coolant Through: Yes
Depth x Dia. Ratio: 3xD Standards: Not Rated
Series: A-Drill Coolant Fed: Coolant Through
Shank Length: 60.00 mm Sheeter Drill: No
Maximum Drilling Depth: 46.00 mm Primary Material Application: Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Drill Length Class: Screw Machine Length Material Grade - Machining: High Performance
Measurement System: Fractional Inch Material - Machining: Carbide
Shank Type - Machining: Straight Number of Coolant Holes: 2
Secondary Material Application ISO Code: M, N, S Secondary Material Application: Aluminum. Nickel Alloy. Stainless Steel
Drill Diameter Tolerance: +0.000/-0.022mm Drill Bit Point Type: X Thinning Point
Primary Material Application ISO Code: H, K, N, P, S Finish - Machining: EgiAs
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594

Reviews of Osg #650035811