Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 107mm L, 14.00mm Shank dia.

  • Zoro #: G0609469
  • Mfr #: 630048011
$147.42
  • Decimal Equivalent: 0.4803
  • Flute Type: Spiral
  • Drill Bit Finish: EgiAs
See full product details
This item ships free.

Osg #630048011 Specifications

  • Zoro #: G0609469
  • Mfr #: 630048011
Decimal Equivalent: 0.4803 Flute Type: Spiral
Drill Bit Finish: EgiAs Overall Length: 107.00 mm
Cutting Direction: Right Hand Flute Length: 60.00 mm
Shank Type: Straight Drill Bit Material: Solid Carbide
Item: Screw Machine Drill Bit Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Depth:Dia. Ratio: 3xD Drill Bit Point Angle: 140 Degrees
List Number: 6300 Drill Bit Dimension Type: Metric
Point Type: R Thinning Drill Bit Size: 12.20 mm
Number of Flutes: 2 Grade: High Performance
Shank Dia.: 14.00 mm Coolant Through: No
Depth x Dia. Ratio: 3xD Coolant Fed: Non-Coolant Through
Series: A-Drill Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 12.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4803

Reviews of Osg #630048011