Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 107mm L, 14.00mm Shank dia.

  • Zoro #: G0609697
  • Mfr #: 630053211
$156.03
  • Number of Flutes: 2
  • Coolant Through: No
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Osg #630053211 Specifications

  • Zoro #: G0609697
  • Mfr #: 630053211
Number of Flutes: 2 Coolant Through: No
Drill Bit Dimension Type: Metric Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Item: Screw Machine Drill Bit Grade: High Performance
Drill Bit Size: 13.50 mm Flute Type: Spiral
Drill Bit Material: Solid Carbide Overall Length: 107.00 mm
Shank Dia.: 14.00 mm Cutting Direction: Right Hand
Point Type: R Thinning Drill Bit Finish: EgiAs
Decimal Equivalent: 0.5315 Depth:Dia. Ratio: 3xD
Shank Type: Straight List Number: 6300
Drill Bit Point Angle: 140 Degrees Flute Length: 60.00 mm
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Non-Coolant Through Series: A-Drill
Material Grade - Machining: High Performance Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Maximum Drilling Depth: 60.00 mm Shank Type - Machining: Straight
Secondary Material Application: Aluminum, Hardened Steel Sheeter Drill: No
Measurement System: Metric Material - Machining: Carbide
Primary Material Application ISO Code: H, K, P Drill Bit Point Type: R Thinning Point
Shank Length: 47.00 mm Web Thinning: R-Thinned
Finish - Machining: EgiAs Drill Length Class: Screw Machine Length
Secondary Material Application ISO Code: H, N Drill Diameter Tolerance: +0.000/-0.027mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 13.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5315

Reviews of Osg #630053211