Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 110.00mm L, 12mm Shank dia.

  • Zoro #: G0607037
  • Mfr #: 3331500
$236.67
  • Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
  • Flute Length: 64.00 mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Osg #3331500 Specifications

  • Zoro #: G0607037
  • Mfr #: 3331500
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Flute Length: 64.00 mm
Cutting Direction: Right Hand Drill Bit Size: 15.00 mm
Depth:Dia. Ratio: 2xD Flute Type: Spiral
Number of Flutes: 2 Drill Bit Dimension Type: Metric
Grade: High Performance Drill Bit Point Angle: 180 Degrees
Drill Bit Material: Solid Carbide Decimal Equivalent: 0.5906
Item: Flat Bottom Drill Bit Point Type: Flat Bottom
List Number: 5700 Drill Bit Finish: EgiAs
Coolant Through: No Shank Type: Straight
Shank Dia.: 12.00 mm Overall Length: 110.00 mm
Depth x Dia. Ratio: 2xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Helix Angle: 20 Degrees Drill Bit Point Type: Flat Bottom
Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel Material Grade - Machining: High Performance
Secondary Material Application ISO Code: H, M, N Shank Length: 44.00 mm
Drill Diameter Tolerance: +0.000mm/-0.027mm Material - Machining: Carbide
Measurement System: Metric Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code: H, K, P Maximum Drilling Depth: 64.00 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Flat Bottom Drill Bit, Drill Bit Size 15.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide

Reviews of Osg #3331500