Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 113mm L, 11.00mm Shank dia.

  • Zoro #: G0615111
  • Mfr #: 8691030
$149.45
  • Flute Length: 52.00 mm
  • Depth:Dia. Ratio: 3xD
  • Number of Flutes: 2
See full product details
This item ships free.

Osg #8691030 Specifications

  • Zoro #: G0615111
  • Mfr #: 8691030
Flute Length: 52.00 mm Depth:Dia. Ratio: 3xD
Number of Flutes: 2 Drill Bit Size: 10.30 mm
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Decimal Equivalent: 0.4055
Drill Bit Material: Solid Carbide Drill Bit Dimension Type: Metric
Shank Type: Straight Coolant Through: Yes
List Number: 6500 Overall Length: 113.00 mm
Drill Bit Point Angle: 140 Degrees Shank Dia.: 11.00 mm
Grade: High Performance Item: Screw Machine Drill Bit
Drill Bit Finish: EgiAs Cutting Direction: Right Hand
Flute Type: Spiral Point Type: X Thinning
Depth x Dia. Ratio: 3xD Series: A-Drill
Coolant Fed: Coolant Through Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4055

Reviews of Osg #8691030