Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 123mm L, 18.00mm Shank dia.

  • Zoro #: G0609767
  • Mfr #: 630070811
$245.53
  • Coolant Through: No
  • Flute Type: Spiral
  • Point Type: R Thinning
See full product details
This item ships free.

Osg #630070811 Specifications

  • Zoro #: G0609767
  • Mfr #: 630070811
Coolant Through: No Flute Type: Spiral
Point Type: R Thinning Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC, Hardened Steels : 50-70 HrC
Depth:Dia. Ratio: 3xD Grade: High Performance
Number of Flutes: 2 Shank Dia.: 18.00 mm
List Number: 6300 Item: Screw Machine Drill Bit
Shank Type: Straight Flute Length: 73.00 mm
Drill Bit Material: Solid Carbide Drill Bit Finish: EgiAs
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.7087
Drill Bit Point Angle: 140 Degrees Drill Bit Size: 18.00 mm
Cutting Direction: Right Hand Overall Length: 123.00 mm
Depth x Dia. Ratio: 3xD Standards: Not Rated
Coolant Fed: Non-Coolant Through Series: A-Drill
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Material - Machining: Carbide
Web Thinning: R-Thinned Material Grade - Machining: High Performance
Finish - Machining: EgiAs Drill Length Class: Screw Machine Length
Drill Bit Point Type: R Thinning Point Shank Length: 50.00 mm
Primary Material Application ISO Code: H, K, P Drill Diameter Tolerance: +0.000/-0.027mm
Shank Type - Machining: Straight Measurement System: Metric
Maximum Drilling Depth: 73.00 mm Secondary Material Application ISO Code: H, N
Secondary Material Application: Aluminum, Hardened Steel Sheeter Drill: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 18.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087

Reviews of Osg #630070811