Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 125.00mm L, 16mm Shank dia.

  • Zoro #: G0606982
  • Mfr #: 3331700
$302.89
  • Shank Dia.: 16.00 mm
  • Shank Type: Straight
  • Grade: High Performance
See full product details
This item ships free.

Osg #3331700 Specifications

  • Zoro #: G0606982
  • Mfr #: 3331700
Shank Dia.: 16.00 mm Shank Type: Straight
Grade: High Performance Point Type: Flat Bottom
Decimal Equivalent: 0.6693 Drill Bit Point Angle: 180 Degrees
Depth:Dia. Ratio: 2xD Flute Length: 74.00 mm
List Number: 5700 Drill Bit Finish: EgiAs
Application: For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC Drill Bit Material: Solid Carbide
Item: Flat Bottom Drill Bit Cutting Direction: Right Hand
Flute Type: Spiral Coolant Through: No
Number of Flutes: 2 Drill Bit Size: 17.00 mm
Overall Length: 125.00 mm Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 2xD Standards: Not Rated
Series: A-Drill Coolant Fed: Non-Coolant Through
Secondary Material Application: Aluminum, Hardened Steel, Stainless Steel Secondary Material Application ISO Code: H, M, N
Primary Material Application: Cast Iron, Hardened Steel, Steel, Tool and Die Steel Helix Angle: 20 Degrees
Shank Length: 49.00 mm Primary Material Application ISO Code: H, K, P
Drill Bit Point Type: Flat Bottom Material - Machining: Carbide
Material Grade - Machining: High Performance Measurement System: Metric
Maximum Drilling Depth: 74.00 mm Drill Diameter Tolerance: +0.000mm/-0.027mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Flat Bottom Drill Bit, Drill Bit Size 17.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide

Reviews of Osg #3331700