Osg
Carbide Drill, 12.5mm ADF, 2D
- Mfr # 3331250
- Zoro # G7654941
$163.99
/ea
Subtotal: $163.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish 3316330
- OSG Screw Machine Drill Bit, 9.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-3701
- OSG Screw Machine Drill Bit, 30.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61805
- OSG Screw Machine Drill Bit, 13/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-2031
- OSG Screw Machine Drill Bit, 3/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish 8608476
- OSG Screw Machine Drill Bit, 15.40 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8661540
- OSG Screw Machine Drill Bit, 3/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 650009312
- OSG Screw Machine Drill Bit, #24 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute 520015212
- OSG Carbide Drills for Stainless Steel 8665220
- YG-1 TOOL CO Hss(M42) Screw Machine Drill D2147206
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #38, #38 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95002838
- Osg Screw Machine Length Drill Bits