Osg
Carbide Drill, 12.5mm, HP CARB OH DRILL, 3D
- Mfr # HP253-4921
- Zoro # G7862753
$94.35
/ea
Subtotal: $94.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- OSG Flat Bottom Drill Bit, 7.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 3330710
- OSG Screw Machine Drill Bit, 14.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61640
- OSG Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish 10437505
- OSG Screw Machine Drill Bit, 11.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61611
- OSG Screw Machine Drill Bit, 13.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-5157
- OSG Screw Machine Drill Bit, #45 Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish 11515915
- OSG Carbide Drills for Stainless Steel 8665220
- OSG Carbide Drills for Stainless Steel 520009312
- OSG Carbide Drills for Stainless Steel 8665230
- YG-1 TOOL CO Hss(M2) Screw Machine Drill D1119232
- CLEVELAND Screw Machine Drill Bit, #6 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14622
- Osg Drill Bits