Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Drill, 128.00mm L, 13mm Shank dia.

  • Zoro #: G0588703
  • Mfr #: 8666230
$182.27
  • Coolant Through: Yes
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
See full product details
This item ships free.

Osg #8666230 Specifications

  • Zoro #: G0588703
  • Mfr #: 8666230
Coolant Through: Yes Cutting Direction: Right Hand
Number of Flutes: 2 Depth:Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Flute Type: Spiral
Shank Type: Straight Point Type: R Thinning
Shank Dia.: 13.00 mm Drill Bit Size: 12.30 mm
Grade: High Performance List Number: 5200
Decimal Equivalent: 0.4843 Flute Length: 62.00 mm
Drill Bit Dimension Type: Metric Overall Length: 128.00 mm
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: WXL
Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC Drill Bit Material: Solid Carbide
Depth x Dia. Ratio: 3xD Coolant Fed: Coolant Through
Series: A-Drill Material - Machining: Carbide
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 12.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4843

Reviews of Osg #8666230